Apply to be a TradeMaster!
Main product image of 10" x 6" (Wall Opening Size) 3-Way Sidewall/Ceiling Register 1/3" (White)
Magnifying glass
Hover image to zoom

10" x 6" (Wall Opening Size) 3-Way Sidewall/Ceiling Register 1/3" (White)

Brand:
Bluefin
SKU:
RG5W10-6
Rating:
(3)
Q&A:
(0)
10" x 6" (Wall Opening Size) 3-Way Sidewall/Ceiling Register 1/3" (White)
Magnifying glass
Hover image to zoom
$9.69 each
In Stock
In Stock
Get 137 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Ideal for shallow duct installation
  • Used for ceiling or sidewall installations
  • For heating or cooling
  • Three-way deflection
  • 1/3" spaced fins set at 20 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White Finish
  • Specs

    –
    Product Type:

    Supply Register

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Type:

    3-Way

    Series:

    631

    Wall Opening (Inches):

    10" x 6"

    Overall Size:

    11-1/4" x 7-1/4"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    10"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Compare Similar Products

    Brand
    Product Type
    Color
    Material
    Application
    Type
    CURRENT ITEM
    Product Image of 10" x 6" (Wall Opening Size) 3-Way Sidewall/Ceiling Register 1/3" (White)
    10" x 6" (Wall Opening Size) 3-Way Sidewall/Ceiling Register 1/3" (White)
    SKU: RG5W10-6
    (3)
    Supply Register
    White
    Steel
    HVAC
    3-Way

    You May Also Need

    10" x 4" (Wall Opening Size) 2-Way Sidewall/Ceiling Register, 1/3" (White)
    SKU: RG4W10-4
    Bluefin

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Great replacement

    Good quality replacements for our old vents. No issues. Will buy again.
    decodex
    NYC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    3 WAy Sidewall/Ceiling Register

    perfect replacement for my original overpainted grilles. fit was right and honestly the price made it too good to even consider painting my old ones again.
    sadie
    new jersey
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i will use SupplyHouse for all my vents that need replacing

    I use this to replace a wall vent in the bathroom. I found it difficult to find the right size in other stores. I luckily found supply house.They had the exact measurements i was looking for. It wasnt just the duct measurement i needed, i needed the same outside length as the previous one. which they had, otherwise i would have to drill holes into the tile.
    d
    Severn, Md
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy