| Includes: | Screws |
|---|---|
| Product Type: | Supply Register |
| Color: | White |
| Material: | Plastic |
| Application: | HVAC |
| Type: | 2-Way |
| Series: | RZ682 |
| Wall Opening (Inches): | 12" x 6" |
| Overall Size: | 13-3/4" x 7-3/4" |
| Height (Wall Opening): | 6" |
| Width (Wall Opening): | 12" |
This register measures 13 3/4" x 7 3/4".