Apply to be a TradeMaster!
Main product image of 10" x 4" (Wall Opening Size) Plastic 2-Way Sidewall Register (RZ682 Series)
Magnifying glass
Hover image to zoom

10" x 4" (Wall Opening Size) Plastic 2-Way Sidewall Register (RZ682 Series)

SKU:
550825
Rating:
(9)
Q&A:
(1)
10" x 4" (Wall Opening Size) Plastic 2-Way Sidewall Register (RZ682 Series)
Magnifying glass
Hover image to zoom
$15.20 each
In Stock
In Stock
Get 20 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

10" x 4" Plastic 2-Way Sidewall Register (RZ682 Series)

Specs

–
Product Type:

Supply Register

Material:

Plastic

Series:

RZ682

Wall Opening (Inches):

10" x 4"

Overall Size:

11-3/4" x 5-3/4"

Height (Wall Opening):

4"

Width (Wall Opening):

10"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Material
Series
Wall Opening (Inches)
Overall Size
CURRENT ITEM
Product Image of 10" x 4" (Wall Opening Size) Plastic 2-Way Sidewall Register (RZ682 Series)
10" x 4" (Wall Opening Size) Plastic 2-Way Sidewall Register (RZ682 Series)
SKU: 550825
(9)
Supply Register
Plastic
RZ682
10" x 4"
11-3/4" x 5-3/4"
Supply Register
Plastic
RZ682
10" x 4"
11-3/4" x 5-3/4"

You May Also Need

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Plastic vent covers

They were very easy to install and look great
J
Moncks Corner sc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product but color is off

Great product but it is off white not bright white like I was hoping. Would recommend just need to expect color
Darin B
Salt Lake City, UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, fast delivery

Easily installed, really appreciate the fast delivery. Color was more cream than white but looks great installed.
DIYer
Newport News, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product and fast shipping

These are great and I plan to buy more. So much better than the regular metal ones. Fit perfectly!
beez
NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again!

Easy to order and sent quickly
c
nc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

absolutely

Great products and easy to order.
c
nc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Should never rust!

I ordered these plastic registers to replace the ones in my bathroom ceilings because the metal ones had rusted from the condensation from hot showers. These look well constructed and were easily installed. Supply House was the only vendor on-line that I could find that listed them. On-line ordering was easy. Price and shipping were reasonable. I ordered several more to replace all of my old registers. Very satisfied with the process and product.
Beach Hunter
Norfolk, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product seems good.

I ordered 2 and one package was missing screws. I called and customer service said they would take care of the problem. I ended up getting a new replacement vent in a timely manner. That was great!. About a week later I get a package with many screws in it. No problem other than I had to pay $.43 postage on it. Not what I would have expected!
Donna
Hagerstown MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No complaint

No complaints with the plastic register. Looking for something to replace a metal one in hopes that there's less condensation in the bathroom. Construction seems solid.
kts
Raleigh
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this for ceiling vents as well?

Asked by Maura 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it will work for ceilings as well.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy