Shop Resideo Sale
Main product image of 50/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

50/7.5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCFD5075
Rating:
(17)
Q&A:
(0)
50/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$10.21 each
In Stock
In Stock
Get 39 Mon, Nov 16
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
50/7.5
55/10

MANUALS (1)


This item replaces: CD50-7.5X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
50/7.5 MFD
Product Highlight: Shape
Round

Description

–
  • Reliable: 60,000 hours operational life, outperforming standard motor run capacitors of similar value by 83%
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

50/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 50/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
50/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD5075
(17)
440/370V
50/7.5
Round
Jard
440v
50/7.5
Round

You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro

Product Reviews

4.94 out of 17 reviews
100% would recommend this product
4.94
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 17 reviews

Highly recommend. It's reliable and fast shipping

The quality and price are so competitive, and the shipping is fast and reliable
Bing
NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works every time.

Compressor fan slowly moving. Cap not bulging but this was the fix. Quick shipping on all orders.
Doug
Massachusetts
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product great price

Doesn't fail like the cheap ones do
Jamo
Fla
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I ordered

SAVING IT FOR A SPARE
Roger
Wv
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cannot beat the price or speed of delivery

We are a swimming pool retail, service & repair company. We have started buying all of our capacitors from Supplyhouse. You can't beat the prices or speed of delivery. We are able to charge much less for our capacitors saving our customers money.
Pool Doctor of Clermont
Clermont, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed

Quick shipping. Just what I needed. Bought 2 to keep 1 on hand for emergencies.
SP_HVAC
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product was as advertised and worked perfectly

pretty simple to install. It was a bigger diameter than what i removed so i to "adjust" the bracket to allow it to stay in place.
RugBurn
Redding, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Home heater

It was easy to find the part and got the part I was expecting Works great have not had any problems Fast shipping
Isaiah
Otis, Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped quickly, exactly what I ordered and functioning well

All is well in a cool world, Nuff said
HFP
Treasure Coast, Fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good deal!

Perfect! My A/C immediately started running again after replacing the capacitor with this exact same one.
Kim
FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy