Apply to be a TradeMaster!
Main product image of 1/4" LCH Quarter Turn Compact PVC Ball Valve w/ EPDM Seals & Barbed End Connections (Gray)
Magnifying glass
Hover image to zoom

1/4" LCH Quarter Turn Compact PVC Ball Valve w/ EPDM Seals & Barbed End Connections (Gray)

Brand:
Hayward
SKU:
LCH1025ABBE0000
Rating:
(0)
Q&A:
(0)
1/4" LCH Quarter Turn Compact PVC Ball Valve w/ EPDM Seals & Barbed End Connections (Gray)
Magnifying glass
Hover image to zoom
We no longer carry LCH1025ABBE0000
Unavailable since October 16, 2025
Size: 
1/4"
Connection Type: 
Hose Barb x Hose Barb
FNPT x FNPTHose Barb x Hose BarbMNPT x MNPT

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Hose Barb x Hose Barb Connection
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Description

–
The LCH Series quarter turn Ball Valve is available in PVC with EPDM or FPM Seals and Seats. All valves are pressure rated for 150 PSI /PN 10 at 70F/23C, non-shock with a maximum temperature of 140F / 60C.

Features:
  • PVC Body
  • Ideal for Laboratory Service
  • Quarter Turn Ball Valve Design
  • Superior Sealing Design
  • High Visibility Orange Handle
  • EPDM or FPM Seats and Seals

Specs

–
Connection Type:

Hose Barb x Hose Barb

Size:

1/4"

Color:

Gray

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm