Apply to be a TradeMaster!
Main product image of 1/4" LCH Quarter Turn Compact PVC Ball Valve w/ EPDM Seals & MNPT End Connections (Gray)
Magnifying glass
Hover image to zoom

1/4" LCH Quarter Turn Compact PVC Ball Valve w/ EPDM Seals & MNPT End Connections (Gray)

Brand:
Hayward
SKU:
LCH1025AMME0000
Rating:
(0)
Q&A:
(0)
1/4" LCH Quarter Turn Compact PVC Ball Valve w/ EPDM Seals & MNPT End Connections (Gray)
Magnifying glass
Hover image to zoom
$25.73 each
Out of Stock
Out of Stock
Get it Thu, Dec 17 - Thu, Dec 24
Size: 
1/4"
1/4"
Connection Type: 
MNPT x MNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Material
PVC
Product Highlight: Color
Gray

Description

–
The LCH Series quarter turn Ball Valve is available in PVC with EPDM or FPM Seals and Seats. All valves are pressure rated for 150 PSI /PN 10 at 70F/23C, non-shock with a maximum temperature of 140F / 60C.

Features:
  • PVC Body
  • Ideal for Laboratory Service
  • Quarter Turn Ball Valve Design
  • Superior Sealing Design
  • High Visibility Orange Handle
  • EPDM or FPM Seats and Seals

Specs

–
Connection Type:

MNPT x MNPT

Material:

PVC

Size:

1/4"

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy