Apply to be a TradeMaster!
Main product image of 1-1/2" QTA PVC Compact Ball Valve w/ Socket and EPDM O-Rings, TPV seats (Gray)
Magnifying glass
Hover image to zoom

1-1/2" QTA PVC Compact Ball Valve w/ Socket and EPDM O-Rings, TPV seats (Gray)

Brand:
Hayward
SKU:
QTA1015CSEG
Rating:
(2)
Q&A:
(0)
1-1/2" QTA PVC Compact Ball Valve w/ Socket and EPDM O-Rings, TPV seats (Gray)
Magnifying glass
Hover image to zoom
$28.32 each
In Stock
In Stock
Get 145 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1-1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray

Description

–
QTA Series compact ball valves are available in gray or white PVC. O-rings are EPDM and seats are Santoprene (TPV) only. All QTA Series have socket and threaded end connections.

Features:
  • Gray and White PVC
  • True Union End Connections
  • Rated at a Full 150 PSI
  • Santoprene® (TPV) Seats
  • EPDM O-Ring Seals
  • No Internal Parts to Replace
  • Low Torque Easy 1/4-Turn Operation
  • Perfect for OEM Applications
  • Socket and Threaded End Connections
Specifications:
  • Pipe Size: 1-1/2 in
  • Material: PVC Gray
  • Sealing Material: EPDM
  • End Connection Type: Socket/Threaded
  • Operation Type: Manual
  • Chassis Description: Standard Body

Specs

–
Size:

1-1/2"

Color:

Gray

Handle Style:

T-Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Absolutely I would purchase this again!

I use these on my above ground pool love them and they operate so smoothly!
Mgtoy1
Chicago,
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

Easy to install, works well
JPH
Warminster, Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy