Apply to be a TradeMaster!
Main product image of 1" QTA PVC Compact Ball Valve w/ Socket and Threaded Ends (Gray)
Magnifying glass
Hover image to zoom

1" QTA PVC Compact Ball Valve w/ Socket and Threaded Ends (Gray)

Brand:
Hayward
SKU:
QTA1010CSEG
Rating:
(1)
Q&A:
(1)
1" QTA PVC Compact Ball Valve w/ Socket and Threaded Ends (Gray)
Magnifying glass
Hover image to zoom
$16.18 each
In Stock
In Stock
Get 88 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (1)

Submittal Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray

Description

–
1" QTA PVC Compact Ball Valve w/ Socket and Threaded Ends (Gray)

QTA Series compact ball valves are available in gray PVC. O-rings are EPDM and seats are Santoprene® (TPV) only. All QTA Series have socket and threaded end connections.

Specs

–
Size:

1"

Color:

Gray

Handle Style:

T-Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality and well function

Good quality for the price
rafa
california
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What schedule is this valve? Maximum pressure rating?

Asked by Earl 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The QTA PVC Compact Ball Valve is Schedule 80 with a maximum pressure rating of 150 psi.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy