Apply to be a TradeMaster!
Main product image of 3/4" QVC SCH 80 PVC Compact Ball Valve w/ EPDM O-Ring - Gray (Socket)
Magnifying glass
Hover image to zoom

3/4" QVC SCH 80 PVC Compact Ball Valve w/ EPDM O-Ring - Gray (Socket)

Brand:
Hayward
SKU:
QVC1007SSEG
Rating:
(0)
Q&A:
(0)
3/4" QVC SCH 80 PVC Compact Ball Valve w/ EPDM O-Ring - Gray (Socket)
Magnifying glass
Hover image to zoom
$4.43 each
In Stock
In Stock
Get 14 Fri, Nov 20
Size: 
3/4"
2-1/2"
Connection Method: 
Socket

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray

Description

–
This item is suitable for Schedule 40 and Schedule 80 pipe up to 150 PSI @ 73F applications.

3/4" QVC PVC Compact Ball Valve w/ EPDM O-Ring - Gray (Socket)

QVC Series compact ball valves are available in white and gray PVC and have EPDM o-rings and Santoprene® (TPV) seats. End connections are socket or threaded.
  • Works with Schedule 40 and Schedule 80

Specs

–
Connection Method:

Socket

Size:

3/4"

Connection Type:

Socket x Socket

Color:

Gray

Handle Style:

T-Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy