Apply to be a TradeMaster!
Main product image of 1-1/2" PVC TBB Series True Union Ball Valve w/ Socket and Threaded Ends, EPDM O-Ring (Gray)
Magnifying glass
Hover image to zoom

1-1/2" PVC TBB Series True Union Ball Valve w/ Socket and Threaded Ends, EPDM O-Ring (Gray)

Brand:
Hayward
SKU:
TBB1015CPEG
Rating:
(1)
Q&A:
(0)
1-1/2" PVC TBB Series True Union Ball Valve w/ Socket and Threaded Ends, EPDM O-Ring (Gray)
Magnifying glass
Hover image to zoom
$70.93 each
In Stock
In Stock
Get 25 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1-1/2"
1-1/2"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray

Description

–
1-1/2" PVC TBB Series True Union Ball Valve w/ Socket and Threaded Ends, EPDM O-Ring (Gray)

1-1/2" PVC Gray TBB Series true union ball valve with EPDM o-rings, socket/threaded end connections and PTFE seats.

Specs

–
Size:

1-1/2"

Color:

Gray

Handle Style:

T-Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Supply water valve

Needed a valve with a higher pressure rating, fast delivery, fair price.,
MO
NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy