Apply to be a TradeMaster!
Main product image of 2-1/2" PVC TBB Series True Union Ball Valve w/ Socket and Threaded Ends, EPDM O-Ring (Gray)
Magnifying glass
Hover image to zoom

2-1/2" PVC TBB Series True Union Ball Valve w/ Socket and Threaded Ends, EPDM O-Ring (Gray)

Brand:
Hayward
SKU:
TBB1025SPEG
Rating:
(0)
Q&A:
(0)
2-1/2" PVC TBB Series True Union Ball Valve w/ Socket and Threaded Ends, EPDM O-Ring (Gray)
Magnifying glass
Hover image to zoom
$200.72 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
2-1/2"
3"

MANUALS (1)


This item replaces: 1425GST

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
Gray

Description

–
2-1/2" PVC TBB Series True Union Ball Valve w/ Socket and Threaded Ends, EPDM O-Ring (Gray)

2-1/2" PVC Gray TBB Series true union ball valve with EPDM o-rings, socket/threaded end connections and PTFE seats.

Specs

–
Size:

2-1/2"

Color:

Gray

Handle Style:

T-Handle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy