Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Price Range
–
$3000 to $3500 Filter (1)
$3000 to $3500 (1)
$4500 to $5000 Filter (1)
$4500 to $5000 (1)
Home
HVAC Supplies
Dampers
Zoning Accessories
HVAC Actuators and Valves
Barber Colman Actuators & Valves
Hazardous Location Actuators
Hazardous Location Actuators
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
MA6-418-500 Compare Checkbox
Compare
Hazardous Location Enclosure w/ Aux. Switch (120V)
SKU:
MA6-418-500
Barber Colman
SKU:
MA6-418-500
Brand:
Barber Colman
–
+
$3,165.36
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Nov 24
In Stock
Get 2 by
Tue, Nov 24
Add to List
MP6-381 Compare Checkbox
Compare
220 lb-in Hazardous Location Actuator (24V)
SKU:
MP6-381
Barber Colman
SKU:
MP6-381
Brand:
Barber Colman
–
+
$4,598.81
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
Resources
FAQs, Manuals & Videos
Other Resources
User Guide
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video