Apply to be a TradeMaster!
Main product image of 4 Speed, 1050 RPM Blower Motor, 1/2 HP (115V), 1013341
Magnifying glass
Hover image to zoom

4 Speed, 1050 RPM Blower Motor, 1/2 HP (115V), 1013341

SKU:
1013341
Rating:
(2)
Q&A:
(0)
4 Speed, 1050 RPM Blower Motor, 1/2 HP (115V), 1013341
Magnifying glass
Hover image to zoom
$628.38 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1050 RPM

Description

–
1013341 is an official OEM 4 Speed, 1050 RPM Blower Motor, 1/2 HP (115V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
RPM:

1050

Speeds:

4

Horse Power:

1/2

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

good product

use it every day
dave
elbridge
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great motor

This was what I needed at a great price
rsn
Buchanan MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy