Apply to be a TradeMaster!
Main product image of 10" x 10" x 1/2" Blower Wheel, 601210
Magnifying glass
Hover image to zoom

10" x 10" x 1/2" Blower Wheel, 601210

SKU:
601210
Rating:
(9)
Q&A:
(0)
10" x 10" x 1/2" Blower Wheel, 601210
Magnifying glass
Hover image to zoom
$197.24 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 10" x 1/2"
Product Highlight: Rotation
CCW

Description

–
601210 is an official OEM 10" x 10" x 1/2" Blower Wheel for ICP (Heil Quaker) HVAC equipment.

Specs

–
Size:

10" x 10" x 1/2"

Rotation:

CCW

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Phase, 4 Speed, 1/2 HP, 1050 RPM Blower Motor (115V), 1009052
SKU: 1009052
Heil Quaker (ICP)

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Fast delivery excellent service

Great company part arrived brand new just what I needed
Jay
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like to buy again

Great products reasonable price fast shipping
Bg
Nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Product was exactly as described and it worked wonderfully.
Bower
Lafayette, Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Fast Shipping and packaged to prevent any damage. Furnace runs and sounds like new. Would buy from these folks again and again. Good Price too!
Dabone
Peoria, Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product exactly as advertised!

Product arrived on time and was correct. I will use this company again
Frank
Excelsior Springs Missouri
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, great price!

The part was exactly as listed and fit perfectly.
Rick
Reading, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied

Item received in good shape and on time. Would not hesitate to use them again.
Lou
Baltimore
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I hope I don't have to buy this product again

I purchased a furnace blower wheel and hope it will be the last one I need for this furnace. It fit perfect and worked perfect.
Bob
Missouri
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The blower wheel fit perfectly!

The blower fit perfectly and my heater is as quiet as the day I had it installed! it was somewhat difficult to remove the old wheel. I would not recommend this repair to some one who is not very mechanically inclined.
Stan
Media. PA.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy