Apply to be a TradeMaster!
Main product image of Condenser Fan Motor (1 Phase, CW, 1120RPM, 230V, 1/3 HP), 1050703
Magnifying glass
Hover image to zoom

Condenser Fan Motor (1 Phase, CW, 1120RPM, 230V, 1/3 HP), 1050703

SKU:
1050703
Rating:
(4)
Q&A:
(1)
Condenser Fan Motor (1 Phase, CW, 1120RPM, 230V, 1/3 HP), 1050703
Magnifying glass
Hover image to zoom
$397.96 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1120 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
1050703 is an official OEM Condenser Fan Motor (1 Phase, CW, 1120RPM, 230V, 1/3 HP) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Phase:

1

Voltage:

230V

Horse Power:

1/3

RPM:

1120

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy from Supply House again. Great experience.

The shipping of the Condenser Fan Motor by Supply House was very quick. The motor was new as described. It was easy to install. Great experience.
Happy customer
Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from supplyhouse.com again!

replaced 30 year old fan motor. fit like a glove, no modification. a/c back in service
alec
cerritos ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

I ordered this replacement fan motor because my current fan started making noises. But the old fan is still working fine so the new one is currently a backup and has not been installed so I can't confirm if it actually works. FWIW, Supply House shipped the product very quickly with no hassles!
KB
Grayslake, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan fit perfect

The part came in quickly and fit perfect. Truly effortless replacement.
Norm
San Diego
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How long is the shaft on this motor?

Asked by Tina 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The motor's shaft is 2" in length.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy