Apply to be a TradeMaster!
Main product image of 1/4 HP Condenser Motor (1100 RPM, 230V), 1185924
Magnifying glass
Hover image to zoom

1/4 HP Condenser Motor (1100 RPM, 230V), 1185924

SKU:
1185924
Rating:
(5)
Q&A:
(0)
1/4 HP Condenser Motor (1100 RPM, 230V), 1185924
Magnifying glass
Hover image to zoom
$501.02 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/4 HP

Description

–
1185924 is an official OEM 1/4 HP Condenser Motor (1100 RPM, 230V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Horse Power:

1/4

Voltage:

230V

RPM:

1100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

perfect

got it in and installed easy product was as described and staff was helpful i did find the product on another site for 70 dollars cheaper but i know supply house and if i had to return there would be no issues
Henery
hobbs nm
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Thank you for your expertise and prompt delivery
Gee
19462
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM part that works great

I have two a/c units, one for upstairs and one for the downstairs. Our downstairs a/c quit working and we needed to replaced the compressor, we opted for the whole condenser unit so it would all be new in our newly purchased home. While there the a/c tech told me the fan motor or capacitor sounded like it was going out. I googled how to test the fan motor and sure enough. the resistance was high. I ordered from supply house because they had the best deal on an OEM motor. Once replaced along with a new capacitor kicks right on and runs great.
homeowner
San Diego, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping good price

Couldn't but the product locally, this arrived fast and was an exact match.
Ryan
St George, UT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Worked great
David
Southaven Ms.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy