Apply to be a TradeMaster!
Main product image of 45/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

45/5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD455A
Rating:
(72)
Q&A:
(1)
45/5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$20.71 each
In Stock
In Stock
Get 234 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
MFD: 
45/5
40/1040/340/440/540/640/7.545/1045/7.545/645/550/550/7.555/1055/7.545/355/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
45/5 MFD
Product Highlight: Shape
Round

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

Features:
  • Made in USA
  • Full product offering – 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

45/5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 45/5 MFD Round Dual Motor Run Capacitor (440/370V)
45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD455A
(72)
440/370V
45/5
Round
MARS
440v
45/5
Round

You May Also Need

Product Reviews

4.92 out of 72 reviews
100% would recommend this product
4.92
out of 72 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
6%
3 star
1%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

MADE in USA

I changed the original start/run cap on both 3 ton ac after about 8 years. The most available parts are supplied from Asia and three fail in 2 years. Determined to find a reliable part, I discovered the Titan HD. Made in the US, with a spec sheet, and less cost than the short lasting parts. I am only 2 months after installing them, but if they perform to the spec sheet I expect 6-8 years.
VS

Most Liked Negative Review

Price is great

We go thru a lot of capacitors, These, like all other brands, just don't hold up.
Showing 1-10 of 72 reviews

Yes

Day wok on well pump to don't axe me how I nosed
dumb bum
San hose a ca
9 days ago
Was this review helpful to you?

Would buy again

Perfect match to the one i replaced.
Joe
Nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

We use this brand exclusively, and yes, capacitors have a mind of their own. Had good luck with these. Supply House always takes good care of us contractors.
Ricky
Pelham, Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor came on time as promised

We replaced the capacitor and in no time we had the AC back up and running, products came packaged correctly with no issues
Homeowner
Lakewood CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

It's a capacitor. Not too exciting, but it works reliably and that's what I need. The shipment arrived very quickly
Chris
Phoenix AZ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Capacitor

Exactly as advertised with quick delivery. A great supply site!
Tech
Orlando, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great company with great prices

great prices and fast shipping!
1Badplumber
gulfport,ms
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping with good prices

Supply House has taken great care of us contractors. We greatly appreciate it...
Ricky
Pelham, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price is great

We go thru a lot of capacitors, These, like all other brands, just don't hold up.
Fred
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great cap

longer lasting
Bill
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the diameter? 2"

Asked by gp 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the diameter is 2".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy