Apply to be a TradeMaster!
Main product image of 5+45MFD 440V Round Capacitor, 1185330
Magnifying glass
Hover image to zoom

5+45MFD 440V Round Capacitor, 1185330

SKU:
1185330
Rating:
(0)
Q&A:
(0)
5+45MFD 440V Round Capacitor, 1185330
Magnifying glass
Hover image to zoom
$15.72 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MFD
5+45 MFD
Product Highlight: Voltage
440v
Product Highlight: Shape
Round

Description

–
1185330 is an official OEM 5+45MFD 440V Round Capacitor for ICP (Heil Quaker) HVAC equipment.

Specs

–
Product Type:

Capacitor

MFD:

5+45

Voltage:

440v

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
440V Dual Round Run Capacitor, 45/5 MFD, P291-4554RS
SKU: P291-4554RS
45 (Compressor)
5 (Fan)
440v

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy