Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
CDGE125AH01 Parts - Heil Quaker (ICP) Furnace
Brand:
Heil Quaker (ICP)
SKU:
CDGE125AH01
Description
–
Heil Quaker (ICP) Furnace CDGE125AH01
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
14
Replacement Parts
Combined System Relay - DPDT, 24V, 1000742
SKU:
1000742
Heil Quaker (ICP)
Spark Electrode Wire Assembly, 1160128
SKU:
1160128
Heil Quaker (ICP)
10mfd 370/440v Oval Run Capacitor, 1186823
SKU:
1186823
Heil Quaker (ICP)
1/2" Gas Valve w/ 3.5" WC, 24V, (NG), 1162036
SKU:
1162036
Heil Quaker (ICP)
Intermittent Pilot Control, S8610U3009
SKU:
S8610U3009
Resideo
1 Phase, 3/4 HP, 1050 RPM Blower Motor (115V), 613209
SKU:
613209
Heil Quaker (ICP)
Door Switch Interlocks, 611872
SKU:
611872
Heil Quaker (ICP)
Motor Mounting Kit, 609227
SKU:
609227
Heil Quaker (ICP)
Rollout Limit Switch L300F M/R, 1013102
SKU:
1013102
Heil Quaker (ICP)
Pilot Burner, 1149944
SKU:
1149944
Heil Quaker (ICP)
Draft Inducer Blower Vent (80+ S), 1006168
SKU:
1006168
Heil Quaker (ICP)
120V Primary 24V Secondary 40VA Transformer, 1170003-HEIL
SKU:
1170003-HEIL
Heil Quaker (ICP)
10" x 9" x 1/2" Blower Wheel, 96839
SKU:
96839
Heil Quaker (ICP)
Limit Switch 117-25, 711410
SKU:
711410
Heil Quaker (ICP)
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video