Shop Resideo Sale
Main product image of 10" x 9" x 1/2" Blower Wheel, 96839
Magnifying glass
Hover image to zoom

10" x 9" x 1/2" Blower Wheel, 96839

SKU:
96839
Rating:
(14)
Q&A:
(0)
10" x 9" x 1/2" Blower Wheel, 96839
Magnifying glass
Hover image to zoom
$148.86 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 9" x 1/2"
Product Highlight: Rotation
CW

Description

–
Heil-Quaker 96839 10" x 9" x 1/2" Blower Wheel
An OEM Heil/ICP blower wheel used in compatible HVAC blower assemblies to move air through the system when the correct replacement wheel is required.

Key Features
  • Official OEM blower wheel for ICP (Heil Quaker) HVAC equipment
  • Size: 10" x 9" x 1/2"
  • Rotation: CW (clockwise)

Compatibility & Applications
  • Must only be used where the manufacturer specifies this exact part number: 96839.

Installation & Operation Notes
  • Installation should be performed by a qualified HVAC service technician.
  • Work with trained HVAC professionals/dealers for equipment service to keep systems operating as intended.

Maintenance & Troubleshooting
  • Blower wheels are commonly addressed when airflow issues or mechanical symptoms (noise/vibration/out-of-balance operation) point to a damaged or failing wheel.
  • Follow the equipment troubleshooting procedures to confirm root cause (wheel condition vs. motor/capacitor, alignment, or balance) and verify normal operation after replacement.

Specs

–
Size:

10" x 9" x 1/2"

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.64 out of 14 reviews
93% would recommend this product
4.64
out of 14 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
7%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Right part nice price.

Messed up my blower wheel not realizing how fragil it was. Made noise because it was out of balance after replacing blower motor. This part description was sufficient to confidently order. Part came fast and packed very well since it a delicate part. Cost was very good.
VS

Most Liked Negative Review

Extremely dissatisfied!

I ordered a 9.5 by10 inch fan blower and was sent one that was 10 5/8 inch, it would not even fit in my housing. I called and was told that they could not help me. It seemed as though she just didn't want to help or have to look up anything. So i had nothing left to do but send it back.
Showing 1-10 of 14 reviews

good product

Product was a perfect fit and is working out fine.
Hagerman Lake Bob
Iron River, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never disappointed with Supply House

The Blower Wheel I received was a perfect fit and did not require any additional balancing. This allowed me to extend the life of our Furnace for another season.
Larry
Annapolis, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great customer service

great job.you picked the correct fan and shipped it promply. heating company installed it and my tenant is happy. would not hesitate to recommend your business to somebody else. thanks again,happy customer
chainsaw
roslyn,s.d.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Installed 3 years ago still working great. Couldn't beat the price anywhere.
CJS
Southern Wisconsin
7 years ago
Was this review helpful to you?

Extremely dissatisfied!

I ordered a 9.5 by10 inch fan blower and was sent one that was 10 5/8 inch, it would not even fit in my housing. I called and was told that they could not help me. It seemed as though she just didn't want to help or have to look up anything. So i had nothing left to do but send it back.
Tim
Tucson AZ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit like the original

Replaced the fan on my 30 year old furnace exactly.
MLG
Stillwater, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service. Received product with in a few days

Exact part replacement for my furnace worked perfect. Thanks guys
Reid
DeKalb il
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part and next day delivery

I would highly recommend supplyhouse.com. I ordered it around noon and because of my close proximity to their warehouse I got it the next day at standard shipping rate. The part fit perfectly and the furnace is working great.
Roger
Farmington Hills, MI
9 years ago
Was this review helpful to you?

Right part, good price. Fix complete!

Part was easy to find on the site and shipped on time. Blower wheel was securely packaged and came with no defects.
Dave the DYI guy.
High Point, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right part nice price.

Messed up my blower wheel not realizing how fragil it was. Made noise because it was out of balance after replacing blower motor. This part description was sufficient to confidently order. Part came fast and packed very well since it a delicate part. Cost was very good.
DIY guy
Saint Joseph, MI
10 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy