Apply to be a TradeMaster!
Main product image of 1 Phase, 3/4 HP, 1050 RPM Blower Motor (115V), 613209
Magnifying glass
Hover image to zoom

1 Phase, 3/4 HP, 1050 RPM Blower Motor (115V), 613209

SKU:
613209
Rating:
(16)
Q&A:
(0)
1 Phase, 3/4 HP, 1050 RPM Blower Motor (115V), 613209
Magnifying glass
Hover image to zoom
$511.36 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
613209 is an official OEM 1 Phase, 3/4 HP, 1050 RPM Blower Motor (115V) for ICP (Heil Quaker) HVAC equipment.

Specs

–
Phase:

1

Horse Power:

3/4

RPM:

1050

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

10 MFD Oval Run Capacitor (370V)
SKU: 12908
Jard

Product Reviews

4.81 out of 16 reviews
100% would recommend this product
4.81
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
19%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

I would buy again

I have well maintained older furnace. After 31 years the fan started to make a bit of noise. Ordered fan and let it sit until it caused furnace failure. Replaced fan and all is well
Grumpa
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great! Direct OEM replacement

Exact OEM replacement for blower motor in old ICp furnace. All screws, wires, etc matched up perfectly. Running great now. You'll need to buy a new capacitor separately, about $10
JMM
Chicago IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

furnace blower motor

its a furnace blower motor for my hvac system in my house. motor went out, ordered one from supply house at 12 noon and it was at my doorstep at 11a.m the next day!!!! what service!! it is an o.e.m.motor, complete w/ plug in wiring.i'm absolutely impressed w/ the whole transaction.excellent price, excellent service,excellent product!
jim
center point, ia.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service form this supplier, highly reccomended.

Installed in furnace and problem was solved. Right part, right price, and quick delivery.
Jim
Chicago suburbs
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome -- direct fit to Heil warm air furnace

Replaced old motor in about 1 hour -- only problem was shaft "frozen" on fan cage after 30 years -- needed some extra "coaxing" to get fan off without ruining it. Got it done and turned it on -- cannot believe the difference -- soooooo quiet!
Tony
Connecticut
7 years ago
Was this review helpful to you?

Would definitely buy from again.

Quick shipping
Donna
South Dakota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

This was a replacement blower motor for our furnace.
PZ
Central Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product over and over.

Perfect fit for an old furnace, customer service was excellent also.
Shade tree
Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for a 30 year old motor

Supply House had the exact motor I needed for my 30 year old furnace/ac unit. I looked the motor up by the model number and it showed this motor. Wires were exactly the same and it bolted right into place perfectly. Highly recommend doing all your business with Supply House
PTB12660
Grand Island , Ne.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower Motor

Direct replacement for my home HVAC. Perfect fit. The only thing is there are no more provisions to oil the end bearings. I was a little disappointed when I noticed it that. Besides that it fit back into the holddown bracket and the wiring were exactly the same. I amlucky they still made a motor for my older unit.
D
Springfield Mass
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy