Apply to be a TradeMaster!
Main product image of 32 Oz. Sludgehammer Universal Corrosion Inhibitor
Magnifying glass
Hover image to zoom

32 Oz. Sludgehammer Universal Corrosion Inhibitor

Brand:
Hercules
SKU:
35297
Rating:
(3)
Q&A:
(0)
32 Oz. Sludgehammer Universal Corrosion Inhibitor
Magnifying glass
Hover image to zoom
$39.39 each
In Stock
In Stock
Get 124 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
Description
  • Sludgehammer Universal Corrosion Inhibitor protects against corrosion and lime-scale build-up.
  • Helps maintain heating system efficiency.
  • Suitable for all metals including aluminum, cast iron and stainless steel.
  • For typical 25 gallon system use 1 quart. For larger systems, dose at a rate of 1% of the system volume.
  • Use with Sludgehammer System Restorer and Noise Reducer as part of an annual heating system maintenance program.
  • INGREDIENTS: Water, Tolytriazole Sodium Salt, 2-Ethylhexanoic Acid

Specs

–
Application:

Heating

Product Type:

Protector

Volume:

32 oz.
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
You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I use this product every year

I put this product in my boiler for added protection on corrosive it works great
Handy dan
Mi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use this product after testing system.

So, like many people, I had neglected my own FHW system in my camp. The antifreezes system had begun to turn acidic, evidenced by the green around the packing nuts that were seeping. Testing with the cryotech strips proved that. Rather than replace the antifreeze, I installed this product, ran the system, and retested. Ph was now balanced, saving me $150 antifreeze change and a mornings work. We'll see on retest next fall how long lasting it is, but it saved me this fall when I was short on time.
Jerry in MA
Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this product have for 5yeArs

It keeps my boiler ph up
Big dan
Lowell mi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?