Apply to be a TradeMaster!
Main product image of Cryo-Tek 100 Anti-Freeze / Glycol (5 Gallon)
Magnifying glass
Hover image to zoom

Cryo-Tek 100 Anti-Freeze / Glycol (5 Gallon)

Brand:
Hercules
SKU:
35284
Rating:
(84)
Q&A:
(1)
Cryo-Tek 100 Anti-Freeze / Glycol (5 Gallon)
Magnifying glass
Hover image to zoom
$122.99 each
In Stock
In Stock
Get 1,303 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–

Note: Not for use in boilers with aluminum heat exchangers.

**Image may not represent actual product.**

Overview:

Contains virgin (not recycled) propylene glycol with Triple Protection corrosion inhibitor, ready to use formulation. Certified Performance: Freeze Protection Down to -70°F, Pumpable Down to -80°F, and Burst Protection Down to -100°F. Dilute for less severe conditions; check dilution tables in Hercules spec sheet to obtain desired protections. 

Specs

–
Application:

Anti-Freeze

Volume (Fluid):

640 fl. oz.

Color:

Red

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Volume (Fluid)

You May Also Need

Product Reviews

4.85 out of 84 reviews
98% would recommend this product
4.85
out of 84 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
7%
3 star
2%
2 star
1%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Boiler Maintenance Made Easy

I have a several clients with outside loops on their hydronic systems and using Cryo-Tek 100 seems to keep the system cleaner than straight softened tap water. I do monitor pH on a regular basis and adjust as necessary but running a mixture of 50/50 Cryo-Tek 110 and softened water has kept these boilers running free of calcium buildup. Today I opened a Triangle Tube, Prestige Solo 110 system for heat exchanger inspection, that has been in service for 17-years. Virtually no scale at all. little bit of black, iron oxide within the deaerator screen from a couple of pieces of black pipe used within the system during installation. I truly believe it is the Cryo-Tek that keeps these systems so clean. The price over the years has gone up to the point, many customers are electing not to replace during the 5-year system flush. So, we'll see how that works out for them.
VS

Most Liked Negative Review

A little disappointed

I have a closed loop heating system that i need antifreeze protection down to -20 degrees. I purchased this product because it is supposed to have freeze protection down to -70 degrees, which I tested every pail and I was only getting between -46 to -48 degrees?? So, I'm having to use more of this product to reach the required protection!! If the product is stating this on the pail that 100% undiluted will give you -70 degrees freeze protection then every pail should read -70 degrees when tested correct?? I calibrated my refractometer before i tested each pail !!
Showing 1-10 of 84 reviews

A little disappointed

I have a closed loop heating system that i need antifreeze protection down to -20 degrees. I purchased this product because it is supposed to have freeze protection down to -70 degrees, which I tested every pail and I was only getting between -46 to -48 degrees?? So, I'm having to use more of this product to reach the required protection!! If the product is stating this on the pail that 100% undiluted will give you -70 degrees freeze protection then every pail should read -70 degrees when tested correct?? I calibrated my refractometer before i tested each pail !!
Hmm
Williamsport, Pa
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is great! And shipped quickly

I change the antifreeze in my solar hot water system every 5 years. This is the perfect solution for freeze protection.
Gasmandave
Erie, PA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, fast shipping

Good customer service
Ken
Wisconsin
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glycol is Great

We were first getting our Glycol through our HVAC company and were told about Supply House. It's so much cheaper than we could get it through the HVAC company.
Ohio Church
Fostoria, OH
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Service

Great service with fast track. Great price.
Bill
Riverdale,New York
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by again

My plumber recommended the Product. I had a frozen heat line we're going to service all 5 zones SUPPLY HOUSE Had in stock the delivery was QUICK IN 3 DAYS All the other stores had none out of Stock Ty Supply House
UFA 63
Massachusetts
8 months ago
Was this review helpful to you?

Supply House made good on a missing item

UPS failed to deliver one of the two items ordered. I called Supply house and I was told to wait one day to see if the missing item was delivered. I called Supply House back two days later and informed them the item was not delivered. Supply House immediately shipped a replacement. They could not have been nicer
JB292
Long Island NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very helpful

Made all very easy and informative.
Josh
Stephens City Va
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great for my closed loop solar thermal system.
Richard
southern Colorado mountains
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great selection

Good price, fast free shipping.
Mike
WI
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many gallons does a 5 gal. bucket treat?

Asked by Skipper 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

depends on the level of freeze protection needed, see chart : http://s3.supplyhouse.com/product_files/35284-Product%20Overview.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy