Apply to be a TradeMaster!
Main product image of Megabubble Leak Detector, 8 oz. (w/ dauber)
Magnifying glass
Hover image to zoom

Megabubble Leak Detector, 8 oz. (w/ dauber)

Brand:
Hercules
SKU:
45801
Rating:
(5)
Q&A:
(0)
Megabubble Leak Detector, 8 oz. (w/ dauber)
Magnifying glass
Hover image to zoom
$8.86 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
8 oz.
Product Highlight: Material
Propylene Glycol

Description

–
Useful temperature range from -50°F to +200°F. For most convenient application use Product 45802 32 oz. spray applicator bottle or 45804 16 oz. spray applicator bottle.

High viscosity formula produces large, easily detected high strength blue bubbles with excellent cling properties for easier detection of gas leaks on pipes, fittings, tanks, coils, cylinders, pressure vessels, valves, etc. Longer lasting bubbles remain on surface allowing extra time for detecting even the smallest and slowest of gas leaks. Will not harm or stain metal, rubber or plastic surfaces. Non-toxic, non-corrosive formula can be used in lines carrying air, oxygen, nitrogen, natural or propane gas, carbon dioxide, refrigerants, and most other gases.

Specs

–
Volume:

8 oz.

Material:

Propylene Glycol

You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again and again.

Great Product!
Cory
Lancaster, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best leak detector!

Solution works well at finding leaks. Does not make a mess or waste solution like spray bottles. Love the dauber.
Eric
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Arrived quickly and in perfect condition
Joes
Fairfax, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item works as promised

Was able to find leak, that I couldn't find with soap.
Jim
Fresno
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Finding leak during drain air pressure test

Easy to use and worked well for finding my air leak. Makes plain to use see distinct bubbles.
10 Pitches
Glastonbury Ct
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy