Apply to be a TradeMaster!
Main product image of 2" 10 MIL Pipe Protection Tape
Magnifying glass
Hover image to zoom

2" 10 MIL Pipe Protection Tape

Brand:
Pasco
SKU:
9052-R
Rating:
(5)
Q&A:
(1)
2" 10 MIL Pipe Protection Tape
Magnifying glass
Hover image to zoom
$7.29 each
In Stock
In Stock
Get 490 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1200" Length
Product Highlight: Color
Black
Product Highlight: Material
Vinyl
Product Highlight: Width (Inches)
2" Width

Description

–
PASCO’s “All Weather” Pipe Protection Tape is a tough PVC plastic tape with special high tack adhesives formulated to resist corrosion. It is easy to apply by hand with no special tools or equipment. It provides positive protection against abrasion and corrosive action for steel pipe, fittings & electrical conduit systems.

Specs

–
Length (Inches):

1200"

Color:

Black

Product Type:

Pipe Wrap Tape

Material:

Vinyl

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

16 oz. Pasco Pipe Wrap Primer
SKU: 9043-PASCO
Pasco

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good quality product

Works as it should. Would purchase again.
Purchasing
Hammondsport
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works great for vapor barrier poly.
Tequila
Reno
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great multipurpose waterproof tape

I am using this to seal the top of a poly wall water proof barrier and to seal the edges of my windows at ICF block. Inexpensive and great adhesion.
ICF Builder
Liberty Hill, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great 10 mil tape

This is my second time buying this product. I need to buy six or more each time
Sang T
Tomball Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Tape works great, easy to use. Sticks good to fitting and pipe
Bill
Scottsville, Ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the length of the roll

Asked by Dwayne 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dwayne! This is a 100’ roll.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy