Apply to be a TradeMaster!
Main product image of 1-1/2" x 10 yds. Abrasive Open Mesh
Magnifying glass
Hover image to zoom
1-1/2" x 10 yds. Abrasive Open Mesh
Magnifying glass
Hover image to zoom
$9.68 each
In Stock
In Stock
Get 44 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
180 Grit Aluminum Oxide
Product Highlight: Width (Inches)
1-1/2" Width
Product Highlight: Length (Yards)
10 Length

Description

–
  • For working with copper, brass or aluminum.
  • Fully waterproof and may easily be cleaned with water for repeated use.
  • Made of an open nylon fabric with a phenolic resin adhesive which provides a rugged, waterproof aluminum oxide cloth of superior quality. Packed in a dispenser box for clean storage.
  • Made of an open nylon fabric with a phenolic resin adhesive which provides a rugged, waterproof aluminum oxide cloth of superior quality
  • For working with copper, brass or aluminum. Packed in a dispenser box for clean storage
  • Fully waterproof and may easily be cleaned with water for repeated use

Specs

–
Application:

Plumbing

Material:

180 Grit Aluminum Oxide

Type:

Sand Screen

Width (Inches):

1-1/2"

Length (Yards):

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Sterling Lead Free Wire Solder (1 lb. Spool)
SKU: 331755
Harris

Product Reviews

2.8 out of 5 reviews
40% would recommend this product
2.8
out of 5 Reviews
40% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
0%
3 star
0%
2 star
20%
1 star
40%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would not buy this again.

The review is not about Supply House. They're great all a around. It seems Oatey is cutting back on their quality. The last batch I used was fine this stuff was junk.
Frank V
NJ
1 years ago
Was this review helpful to you?

I've been A Plumber For 20 Years And I Would Not Buy This

This Product Is Substandard
Plumber
NH
3 years ago
Was this review helpful to you?

I've Been Plumbing For 20 Years And I am Not Happy With This

This Product Is Sub Standard
Plumber
NH
3 years ago
Was this review helpful to you?

buy again

great product
Todd
findlay, ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grit cloth

Oatey grit cloth is the best. Cuts good and lasts.
Mitch
Ct
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy