Shop Resideo Sale
Main product image of Megabubble Leak Detector, 32 oz. (w/ sprayer)
Magnifying glass
Hover image to zoom

Megabubble Leak Detector, 32 oz. (w/ sprayer)

Brand:
Hercules
SKU:
45802
Rating:
(5)
Q&A:
(0)
Megabubble Leak Detector, 32 oz. (w/ sprayer)
Magnifying glass
Hover image to zoom
$11.15 each
In Stock
In Stock
Get 139 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.
Product Highlight: Material
Propylene Glycol

Description

–
Useful temperature range from -50°F to +200°F. For most convenient application use Product 45802 32 oz. spray applicator bottle or 45804 16 oz. spray applicator bottle.

High viscosity formula produces large, easily detected high strength blue bubbles with excellent cling properties for easier detection of gas leaks on pipes, fittings, tanks, coils, cylinders, pressure vessels, valves, etc. Longer lasting bubbles remain on surface allowing extra time for detecting even the smallest and slowest of gas leaks. Will not harm or stain metal, rubber or plastic surfaces. Non-toxic, non-corrosive formula can be used in lines carrying air, oxygen, nitrogen, natural or propane gas, carbon dioxide, refrigerants, and most other gases.

Specs

–
Volume:

32 oz.

Material:

Propylene Glycol
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
Response by Tue

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Megga Bubble Liquid Leak Detector

Works very well. Easy to apply. Visible bubbles, you know you have a leak.
Thekidbass
NY
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great product just wish you would send me xl tshirts
Shaffer
Pickerington ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I'd buy again.

Used it 2 days after receiving this and it works beautifully.
Ed
North Dakota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great leak detection
Sg
Pittsburgh
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works extremely well

Very easy to aim at suspected joints to pinpoint leaks. I have used this for refrigeration, gas piping, and even tires. What makes this special is that its not too watery and clings well to vertical surfaces, and bubbles well: even on the smallest leaks.
Mr Kool
Cohoes, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?