Apply to be a TradeMaster!
Main product image of Pro Dope, Screw Cap w/ Brush (16 oz.)
Magnifying glass
Hover image to zoom

Pro Dope, Screw Cap w/ Brush (16 oz.)

Brand:
Hercules
SKU:
15427
Rating:
(13)
Q&A:
(2)
Pro Dope, Screw Cap w/ Brush (16 oz.)
Magnifying glass
Hover image to zoom
$5.13 each
In Stock
In Stock
Get 61 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–
This leader in traditional, standard oil-based thread sealants ensures exceptional leak-proof joints.



Product Features
  • For use on metal pipe and fittings carrying water, natural gas, air, steam, ammonia, brine, diluted acids, and alkalis
  • Uniform, smooth consistency provides for an easy application; will not drip or spill out of container
  • Long shelf life
  • Non-setting formula will not harden, crack or become brittle
  • Lubricates as it forms a tight pressure seal
  • Inhibits rust and corrosion.
    Wipes clean from hands
  • Withstands air/steam pressure to 200 psi and liquid pressure to 250 psi at temperatures ranging from 0° F to 350° F
  • NOT FOR LP GAS
  • Not for use on plastic pipe or fittings
  • Certified to ANSI/NSF Standard 61, safe for drinking water lines
  • Meets Fed. Spec. TT-S-1732
  • Gray in Color

Specs

–
Volume:

16 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU: 70885
Blue Monster

Product Reviews

4.38 out of 13 reviews
83% would recommend this product
4.38
out of 13 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
0%
3 star
0%
2 star
0%
1 star
15%
WRITE A REVIEW

Most Liked Positive Review

Essential for brass fiting tightness with no leaks

Pipe dope is absolutely essential to a tight fit up of brass fittings. This seems more so than when fittings were made in USA for some reason! This pipe dope works really well, is easy to apply. A bit messy but that is the appliers only problem for good results. Great product. Great SupplyHouse response to orders.
VS

Most Liked Negative Review

Terrible

Had close piping on a lower pressure well all done withe pro dope, all brass fittings, 4 days after project completion nearly every joint started to leak
Showing 1-10 of 13 reviews

Best around

Great stuff works well for my applications
Big Bubba
Oxford Ohio
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House

This is the same brand name product you find elsewhere likely at a better price! Thank you Supply House!
TC
PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

I use it all the time
Customer
Baltimore MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

How have i not seen this before. Great Product!

I am angry with myself for not catching this product earlier. I bought some for a project and the PM can't stop raving about it. I then gave some to another technician who said this was better than any other PVC glue he has used.
Great Product
San Jose, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Essential for brass fiting tightness with no leaks

Pipe dope is absolutely essential to a tight fit up of brass fittings. This seems more so than when fittings were made in USA for some reason! This pipe dope works really well, is easy to apply. A bit messy but that is the appliers only problem for good results. Great product. Great SupplyHouse response to orders.
Saltydog
Port Angeles, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

Top notch
Bobby3555
Mahopac, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrible

Had close piping on a lower pressure well all done withe pro dope, all brass fittings, 4 days after project completion nearly every joint started to leak
John jacob
Newtown, pa
4 years ago
Was this review helpful to you?

Avoid at all costs

I used this for some valving on a 3 boiler installation, about 80% of every threaded connection leaked when all were properly tightened
Tim
Flemington, nj
4 years ago
Was this review helpful to you?

Pro Dope + Megatape = No Leaks

I've never had a leak using Hercules Pro Dope and Hercules Megatape. Cleans up better than other dopes, applies better than other, and looks most professional with black pipe. Would replace my other dopes if approved for Propane, not being able to use with propane is only negative.
Okie Plumber
Oklahoma
4 years ago
Was this review helpful to you?

Excellent Product

Excellent sealing pipe threads. Goes on smooth and had no issues with leaks. Supply House shipping could not be faster or better and I could not be happier with the products and service.
Toolman
Strasburg, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: why cant it be used with LP Gas?

Asked by reilly 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Hercules does not recommend its use with LP gas because of a potential of LP gas to degrade the product in time.

Was this review helpful to you?

Q: can pro dope be used to seal a new strainer?

Asked by peter 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

No. Use plumber's putty.

Was this review helpful to you?
- Another PexSupply Customer

Pro dope or thread sealant will work on metallic and non metallic threads in a plumbing loop. Your question is a little vagu I don't know how and where you want to use the dope. The dope must be sealing threaded connections. JD

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy