Apply to be a TradeMaster!
Main product image of 32 oz. Regular Body, Medium Set PVC Cement (Clear)
Magnifying glass
Hover image to zoom

32 oz. Regular Body, Medium Set PVC Cement (Clear)

Brand:
Hercules
SKU:
60060
Rating:
(3)
Q&A:
(0)
32 oz. Regular Body, Medium Set PVC Cement (Clear)
Magnifying glass
Hover image to zoom
$27.09 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
PVC Cement, Pink Label, Low VOC - Clear, Regular Body, Medium Set

For PVC Types I & II, potable water, DWV, and SW pipe and fittings up to 4" diameter. Schedule 40.Meets ASTM D2564.

Note: Jumbo Dauber in cap

Specs

–
Volume:

32 oz.

Cement Color:

Clear

VOC Level:

510 gpl

Application:

Schedule 40

PVC

Body Type:

Regular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2" PVC DWV 90° Elbow
SKU: P300-020
3" PVC DWV 90° Elbow
SKU: P300-030

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Small Jobs, Pool Plumbing

I keep coming back to these for small jobs. It's the perfect size where you'll use it all up on one job, like pool plumbing modification. Plenty to complete job but no/little waste. Love the performance and consistency- it sets so fast. A few secs holding pipe/fitting and no push-out. Locally available glues tend to be slower setting, I guess allowing for imperfect joints that have to be "fudged" during make-up. After cutting your pieces, I find it helps to remove any rough edge with a small foam sanding block- seems to help with questionable pipe getting hung up in the hub as it sets. Clean/glue as usual, esp on pool plumbing.. I am old school- products catering to pool service aren't for me. Clean, -then- glue your PVC. :-) As always, Supply House delivers with super service!
Paul S.
Reading, PA
7 years ago
Was this review helpful to you?

Just as described

No question of fittings or pipe "pushing out." Clean and apply cement, push together, hold a few seconds, and you're *done.*
Paul S.
Reading, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Perfect. Works as intended. Good price.
Bozo
Des Moines, IA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy