Apply to be a TradeMaster!
Main product image of 32 oz. Un-Purple PVC Primer
Magnifying glass
Hover image to zoom

32 oz. Un-Purple PVC Primer

Brand:
Hercules
SKU:
60447
Rating:
(2)
Q&A:
(0)
32 oz. Un-Purple PVC Primer
Magnifying glass
Hover image to zoom
$19.84 each
In Stock
In Stock
Get 130 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.
Product Highlight: Color
Clear

Description

–
Hercules Un-Purple Primer is designed to be used anywhere that regular purple primer can be used. Instead of being colored purple, a clear primer with a unique patented ultraviolet sensitive ingredient reveals its purple presence under UV light, helping to prevent staining and the resulting property damage. Un-Purple Primer is designed to work identically to other PVC/CPVC primers. No new technique is involved in the installation or testing. Simply apply as any other primers would be used. Hercules Un-Purple Primer goes on completely clear. Hercules Un-Purple Primer meets standards established by the American Society for Testing and Materials (ASTM) and is certified by the National Sanitation Foundation (NSF), and International Code Council Evaluation Services (ICC ES PMG). Many local codes, including the Uniform Plumbing Code of the International Association of Plumbing and Mechanical Officials (IAPMO) reference the ASTM standards. High Intensity pocket-sized UV flashlights and keychain UV flashlights with batteries are also available. When using UnPurple Primer, the installer must have a UV flashlight or other UV light available for the inspector's use. Primer color: Clear. Label color: Green.

Specs

–
Volume:

32 oz.

Color:

Clear

VOC Level:

510 gpl

Application:

PVC

All Schedules

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 90° Elbow
SKU: P300-020
2" PVC DWV 45° Elbow
SKU: P321-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Product

UnPurple primer meets most codes and is much cleaner to work with
Kevin
NY
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product

Works as it should.
Purchasing
Hammondsport
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy