Apply to be a TradeMaster!
Main product image of 16 oz. Medium Body, Fast Set PVC Cement (Clear)
Magnifying glass
Hover image to zoom

16 oz. Medium Body, Fast Set PVC Cement (Clear)

Brand:
Hercules
SKU:
60115
Rating:
(0)
Q&A:
(0)
16 oz. Medium Body, Fast Set PVC Cement (Clear)
Magnifying glass
Hover image to zoom
$17.62 each
In Stock
In Stock
Get 14 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
16 oz.

Description

–
PVC Cement, Yellow Label, Low VOC - Clear, Medium Body, Fast Set

For PVC Types I & II, potable water, DWV, and SW pipe and fittings up to 8" diameter. Schedules 40 and 80. Meets ASTM D2564.

Note: Jumbo Dauber in cap

Specs

–
Volume:

16 oz.

Cement Color:

Clear

VOC Level:

510 gpl

Application:

PVC

Schedule 40

Schedule 80

Body Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

16 oz. PVC Primer (Purple)
SKU: 60485
Hercules

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy