The Day Savers – A National Tradesmen Day Contest
Main product image of 16 oz. Un-Purple PVC Primer
Magnifying glass
Hover image to zoom
16 oz. Un-Purple PVC Primer
Magnifying glass
Hover image to zoom
$19.03 each
In Stock
In Stock
Get 32 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
16 oz.
Product Highlight: Color
Clear

Description

Hercules Un-Purple Primer is designed to be used anywhere that regular purple primer can be used. Instead of being colored purple, a clear primer with a unique patented ultraviolet sensitive ingredient reveals its purple presence under UV light, helping to prevent staining and the resulting property damage. Un-Purple Primer is designed to work identically to other PVC/CPVC primers. No new technique is involved in the installation or testing. Simply apply as any other primers would be used. Hercules Un-Purple Primer goes on completely clear. Hercules Un-Purple Primer meets standards established by the American Society for Testing and Materials (ASTM) and is certified by the National Sanitation Foundation (NSF), and International Code Council Evaluation Services (ICC ES PMG). Many local codes, including the Uniform Plumbing Code of the International Association of Plumbing and Mechanical Officials (IAPMO) reference the ASTM standards. High Intensity pocket-sized UV flashlights and keychain UV flashlights with batteries are also available. When using UnPurple Primer, the installer must have a UV flashlight or other UV light available for the inspector's use. Primer color: Clear. Label color: Green.

Specs

Volume:

16 oz.

Color:

Clear

VOC Level:

510 gpl

Application:

PVC

All Schedules

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

16 oz. Heavy Body, Slow Set PVC Cement (Clear)
SKU: 60160
Hercules

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice product, terrible can

This primer is great for working in cabinets or on floors when you don't want to splatter any regular purple primer during the finish phase of a plumbing project. An inspector can still test for primer with a UV light in a cabinet if necessary. Take note that some municipalities do not allow this though and you can NOT use this primer on any rough plumbing(in or along walls, under floors, in ceilings, pump systems, etc). as this will violate code since visible regular purple primer is necessary. My only major complaint is the can's cap design as with most of the plumbing industry primers. The silicone seal under the cap is WAY too thin and leaks if the can is jostled when full or mistakenly tipped over making a potently strong smelling mess in your van or truck that lingers and ruins other material. A thicker seal and stronger made cap that doesn't deform with the slightest pressure from pliers when stuck shut would make a world of difference.
MaxR
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy