Apply to be a TradeMaster!
Main product image of 32 oz. Medium Body, Fast Set PVC Cement (Blue)
Magnifying glass
Hover image to zoom

32 oz. Medium Body, Fast Set PVC Cement (Blue)

Brand:
Hercules
SKU:
60260
Rating:
(4)
Q&A:
(1)
32 oz. Medium Body, Fast Set PVC Cement (Blue)
Magnifying glass
Hover image to zoom
$46.03 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
PVC Cement, Aqua Blue Label, Low VOC - Aqua Blue, Medium Body, Fast Set

For PVC Types I & II, potable water, DWV, and SW pipe and fittings up to 8" diameter. Schedules 40 and 80. Formulated for applications where conditions are wet and/or when quick pressurization is imperative. Ideal for lawn sprinkler and swimming pool installations. Meets ASTM D2564

Note: Jumbo Dauber in cap

Specs

–
Volume:

32 oz.

Cement Color:

Blue

VOC Level:

510 gpl

Application:

Schedule 40

PVC

Schedule 80

Body Type:

Medium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would by this product again and again!

I use this product on schedule 40 PVC for industrial water treatment chemical feed stations.
Pro
Broward
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product!

I use it on Schedule 40 PVC pipe on the HVAC water treatment industry and it works excellently.
Pro Water
South FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Resource for all your pool plumbing needs!

Found this company thru search and boy am I glad they popped up. Fast, quality, professional, etc... They are the go to for all my future plumbing needs.
Nick
Pinehurst NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely will purchase again over!

used on pvc pipe. Like that I have a little wiggle room in time to make sure joints are perfect. Also allows visible verification that all joints have been prepped and glued .
kg4muc
Whitetop Va 24292
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How quickly does it set up to be able to pressure the line?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer advises waiting 24 hours or longer before applying full pressure.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy