Apply to be a TradeMaster!
Main product image of Leak Lock Pipe Joint Sealant w/ Brush Top (4 oz. Jar), 10004
Magnifying glass
Hover image to zoom

Leak Lock Pipe Joint Sealant w/ Brush Top (4 oz. Jar), 10004

SKU:
HS10004
Rating:
(9)
Q&A:
(1)
Leak Lock Pipe Joint Sealant w/ Brush Top (4 oz. Jar), 10004
Magnifying glass
Hover image to zoom
$15.44 each
In Stock
In Stock
Get 215 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
10000 MAX PSI
Product Highlight: Volume
4 oz.

Description

–
Leak Lock is an all-purpose, high-strength and versatile sealant used to prevent leaks, while maintaining its flexibility and adhesion under nearly all pressure and elemental forces. It stays flexible after curing, adheres to surfaces, fills voids, and is potable water safe once cured. It works in temperatures from -200F (-93C) to 400F (204C), as well as full vacuums and pressures to 10,000 psi. Suitable for use on all clean surface types.

Applications
  • A sealant for all surfaces, including metals, plastics, and silicones.
  • Seals a vast range of chemicals, CFCs, HFCs, oils, gases, steam, water, air, etc.
  • Ideal for joining dissimilar metals and other materials.
How to Use
  • Clean Surface: Clean the surface with acetone or another suitable solvent.
  • Apply: Apply with a brush or other applicator to both sealing surfaces.
  • Wait: Wait 20 minutes for a tack time to develop before joints are assembled.
  • Cure: Cure time will vary from 20 minutes to 24 hours, depending on pipe size and temperature of application.
  • For Removal: Use any denatured alcohol as a cleaning solvent to remove unwanted spills or mess.

Specs

–
Application:

Plumbing

Volume (Fluid):

4 fl. oz.

Type:

Sealant

Max Pressure (PSI):

10000

Product Type:

Sealant

Volume:

4 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Nylog Blue Gasket & Thread Sealant (Pack of 2)
SKU: RT201BP
Refrigeration Technologies

Product Reviews

4.78 out of 9 reviews
100% would recommend this product
4.78
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I have been using this product for years

We have zero leaks when we use this sealant.
Joe
Louisville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXCELLENT Rated 5 out of 5 stars

As a certified Honeywell commercial contractor, this product is excellent!!! Supplyhouse.com is our number one authorized Honeywell distributor!! EXCELLENT Rated 5 out of 5 stars
Honeywell Professional
Northeast
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is my favorite threaded joint sealer.

I found Leak Lock accidentally something like 30 years ago. It is the only sealant I've found to reliably work with brass/pvc threaded connections. For years it was more or less hard to find. Now it is easy. Thanks SupplyHouse.
Ken J
Wimberley, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best for Fuel Oil Connections

The absolute best thread sealant to use on fuel fittings including fuel oil. Have never had a "weep" with it yet. Keep container tightly closed and stir with brush before using.
Roy
Brewster, NY
4 years ago
Was this review helpful to you?

One of the Best

The best thread compound for volatile liquids and chemicals. I use it on all fuel oil connections when I don't want leaks. Better than "Block".
Roy
Brewster, NY
5 years ago
Was this review helpful to you?

I have used this product for years and found it to be a very

I used as a tread and gasket sealant. Works great
Jim
New Haven, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Works great
NEC
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

good product good price
drfreeze
blairsville ga.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again but in the tubes not the bottle

This is a good product. I now remember why i used to buy it in the tubes instead of the bottle though. The bottles leak and its nasty.
Gary
Texas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do I remove excess sealant from pipes as I need a clean installation on exposed pipes.

Asked by David 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi David. This sealant can be thinned and removed with rubbing alcohol.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy