Apply to be a TradeMaster!
Main product image of Gas Leak Detector for Low Temperatures w/ Dauber Cap - 8 oz. Bottle, 22008
Magnifying glass
Hover image to zoom

Gas Leak Detector for Low Temperatures w/ Dauber Cap - 8 oz. Bottle, 22008

SKU:
HS22008
Rating:
(2)
Q&A:
(0)
Gas Leak Detector for Low Temperatures w/ Dauber Cap - 8 oz. Bottle, 22008
Magnifying glass
Hover image to zoom
$6.98 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-30°F to 200°F
Product Highlight: Volume
8 oz.

Description

–
Gas Leak Detector Low Temp is a non-toxic and non-hazardous fluorescent detector known for producing large and obvious fluorescent bubbles for easy viewing with or without a blacklight when leaks are present. It is suitable for use on hot and cold piping and equipment containing most gases. The low temp formula is rated down to -30F (-34C).

Application
  • For use on hot and cold piping and equipment containing most gases, including air, natural gas, all refrigerants, ammonia, and SO2.
  • Low temp formula rated to -30F (-34C).
How to Use
  • Apply: Apply the Gas Leak Detector over all suspected leak areas.
  • Watch: Watch for rising fluorescent bubbles. Use a black light to check for bubbles in dark or hard-to-see places.
  • Clean Up: If desired, use water or a paper towel for easy removal.

Specs

–
Temperature Range (F):

-30°F to 200°F

Type:

Leak Detector

Volume:

8 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Big Blu Micro Leak Detector (1 Qt.)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This works great

Product works as described
idaho Contractor
Boise
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highside Gas Leak Detector, Bottle

If gas is leaking, bubbles appear.
Gary
Spokane, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy