Apply to be a TradeMaster!
Main product image of WSSA Self-Adjusting Wire Stripper
Magnifying glass
Hover image to zoom
WSSA Self-Adjusting Wire Stripper
Magnifying glass
Hover image to zoom
$34.59 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-3/8" Length

Description

–
These handy tools have clearly marked gauge indicators so you can strip wires without damaging them. Plus a sharp cutting edge is there when you need it and will deliver straight cuts every time. Electrical work has never gone more smoothly.

Features:
  • Added Versatility - Crimp insulated and non-insulated terminals 10-22 AWG.
  • Comfortable Grips - Over-molded handles reduce hand fatigue and won't slip or twist.
  • Maximum Control - An adjustable stop controls the length of wire being stripped.
  • Precise Stripping - A micro-adjusting knob allows for stripping down to 30 AWG and up to 8 AWG.
  • Self-Adjusting - Automatically adjusts to strip and cut wire 10-26 AWG.

Specs

–
Product Type:

Wire Stripper

Length (Inches):

8-3/8"

Capacity:

10-22 AWG

10-24 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WS7 7" Wire Stripper
SKU: 1885426
Hilmor Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The best addition to my toolbox in many years!

I have used many brands of wire strippers in the past, and this one is a country mile better than the rest. Just holding it you can tell it is a solid and quality made tool. It is a pleasure to use, and has a wire stop to use for consistent bare wire lengths. The best addition to my toolbox in many years!
Skip
St. Paul, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy