Apply to be a TradeMaster!
Main product image of WS7 7" Wire Stripper
Magnifying glass
Hover image to zoom
WS7 7" Wire Stripper
Magnifying glass
Hover image to zoom
$22.18 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
These handy tools have clearly marked gauge indicators so you can strip wires without damaging them. Plus a sharp cutting edge is there when you need it and will deliver straight cuts every time. Electrical work has never gone more smoothly.

Features:
  • Comfortable Grip - Over-molded handles reduce hand fatigue and won't slip or twist.
  • Quick ID - Easy to read size markings on the jaws make identification simple.

Specs

–
Product Type:

Pliers

Wire Stripper

Length (Inches):

7"

Capacity:

10-20 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

9 in 1 Multi-Tool Screwdriver
SKU: 1839053
Hilmor Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I recommend this product

Having gone threw many wire Strippers I have found that these are perfect in size and quality bilt. Great buy and I will be purchasing more
NCHVAC
North Carolina
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy