Apply to be a TradeMaster!
Main product image of FC10 10" Forged Crimping Tool
Magnifying glass
Hover image to zoom
FC10 10" Forged Crimping Tool
Magnifying glass
Hover image to zoom
$32.61 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
If you need help with crimping wire and cutting applications, our Crimping Tool has you covered. With a comfortable overmolded handle and a hardened cutting edge, this tool will help you crimp both insulated and noninsulated terminals like a champ.

Features:
  • Stays Sharp - A laser-hardened cutting edge will stay sharper for longer.
  • Comfortable Grip - Machined jaws increase grip on the material every time.

Specs

–
Product Type:

Wire Crimper

Pliers

Length (Inches):

10"

Capacity:

10-22 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

WS7 7" Wire Stripper
SKU: 1885426
Hilmor Tools

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy