Apply to be a TradeMaster!
Main product image of 5-16" - 1-7/8" Magnetic Nutsetter (3 Pack)
Magnifying glass
Hover image to zoom

5-16" - 1-7/8" Magnetic Nutsetter (3 Pack)

SKU:
1885436
Rating:
(0)
Q&A:
(0)
5-16" - 1-7/8" Magnetic Nutsetter (3 Pack)
Magnifying glass
Hover image to zoom
$11.38 each
In Stock
In Stock
Get 189 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"

Description

–
When the job needs a little more power, call on the hilmor Magnetic Nutsetter. It will fit right in.

Features:
  • Secure Hold: A rare-earth magnet helps maintain a secure hold to keep fasteners firmly in place.
  • Impact Compatible: Bits are specially manufactured for use with impact drivers.
  • Quick Identification: A color-coded band makes size identification simple.
  • Reduced Stripping: Designed to drive fasteners on the side instead of the corners, reducing breakage and stripping.
  • 1/4" Shank: The 1/4" quick-change shank is designed for use in impact drivers and rotary drills.
  • Rugged and Durable: Bits are built to last, manufactured from a cold-forged high-grade steel and coated with black oxide to resist corrosion

Specs

–
Product Type:

Nut Driver

Type:

Nutsetter

Size:

5/16"

Shaft Length:

1-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy