Apply to be a TradeMaster!
Main product image of Vacuum Pump, 5 CFM w/ Oil
Magnifying glass
Hover image to zoom

Vacuum Pump, 5 CFM w/ Oil

SKU:
1948121
Rating:
(0)
Q&A:
(0)
Vacuum Pump, 5 CFM w/ Oil
Magnifying glass
Hover image to zoom
$474.61 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
5 CFM
Product Highlight: Voltage
277v

Description

–
Your days of messing around with clunky, unreliable pumps are over. The first thing you’ll notice is how two durable hoist points allow you to transport your vacuum pump with ease. Simply attach the hilmor HVAC/R Carrying Strap, throw it over your shoulder and get to work. Several innovative features also help make changing oil easier. The front of the pump where the oil is stored is sloped downwards, creating a natural path for oil to drain faster. An oversized sight glass allows oil to be checked easier and an oversized oil fill port makes pouring in new oil easier. These vacuum pumps have been retooled to make evacuation as easy as possible.

Specs

–
Product Type:

Vacuum Pump

Air Flow Capacity (CFM):

5

Voltage:

277v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Air Flow Capacity (CFM)
Voltage
CURRENT ITEM
Product Image of Vacuum Pump, 5 CFM w/ Oil
Vacuum Pump, 5 CFM w/ Oil
SKU: 1948121
Vacuum Pump
5
277v
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy