Apply to be a TradeMaster!
Main product image of YJII 5 CFM Single Phase Vacuum Pump, 50-60 HZ (120V)
Magnifying glass
Hover image to zoom

YJII 5 CFM Single Phase Vacuum Pump, 50-60 HZ (120V)

SKU:
93266
Rating:
(4)
Q&A:
(0)
YJII 5 CFM Single Phase Vacuum Pump, 50-60 HZ (120V)
Magnifying glass
Hover image to zoom
$356.89 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Air Flow Capacity (CFM)
5 CFM
Product Highlight: Stages
2
Product Highlight: RPM
1725 RPM

Description

–
YJII 5 CFM Single Phase Vacuum Pump, 50-60 HZ (120V)

The YJII Vacuum Pump from Yellow Jacket is a compact, lightweight, portable and affordable pump for servicing small systems.

Specifications:
  • Motor: 1/2 hp - 1725 rpm
  • Number of stages: Two
  • Free air displacement: 5 cfm
  • Oil capacity: 18 oz (532 ml)
Features:
  • Deep ultimate vacuum pulls to 25 microns or better
  • Quick flow rate
  • Wide range of applications
  • Lightweight, durable aluminum housing
  • Thermal protector in motor to guarantee pump runs steadily and safely for long periods
  • High torque motor design for easy start-up and efficient operation, even in the harshest conditions
  • 1/4" and 3/8" SAE flare inlet connections allow for flexibility of hose fittings/sizes
  • 3/4" garden hose exhaust fitting with removable cap for venting
  • Oversized 3/8" oil drain for faster oil changes
  • Vacuum pump oil included
  • One-year warranty
  • Specs

    –
    Product Type:

    Vacuum Pump

    Phase:

    1

    Air Flow Capacity (CFM):

    5

    Hertz:

    60

    Voltage:

    120v

    Stages:

    2

    Horse Power:

    1/2

    RPM:

    1725

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Air Flow Capacity (CFM)
    Voltage
    CURRENT ITEM
    Product Image of YJII 5 CFM Single Phase Vacuum Pump, 50-60 HZ (120V)
    YJII 5 CFM Single Phase Vacuum Pump, 50-60 HZ (120V)
    SKU: 93266
    (4)
    Vacuum Pump
    5
    120v
    Vacuum Pump
    5
    277v

    You May Also Need

    DMG150, Digital Micron Gauge
    SKU: DMG150
    UEi Test Instruments

    Product Reviews

    4.5 out of 4 reviews
    100% would recommend this product
    4.5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-4 of 4 reviews

    Very good pump!

    Nice pump! My Bullet pump died. This was my replacement. Much lighter. Used it about 5 times. Does a very good job. And not as noisy as my old pump. It's a go for me!
    RTHALLS HVAC.
    Seaford De.
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great pump great value

    The pump does what it should and is pretty quiet. I trust the Yellow Jacket brand for any hvac tools.
    Ian
    Cleveland, OH
    4 years ago
    Was this review helpful to you?

    yes would by again

    quite, powerful, did not come with the appropriate hoses
    luca
    kings park
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Like it a lot, pulls very good vacuum

    I like this vacuum, pulls very deep vacuum to 500 microns easy and fast, it is very quiet. It has two sized ports on a tee. There is another port which is capped off by a plastic cap, supposedly for a larger hose size. I can't find a port valve for that, or cap that would be brass and have a thicker o-ring. Not that it is leaking, but somehow I don't trust plastic caps. The caps on the ports are also plastic. This is not a cheap pump, YJ could sacrificed a couple of $ to put brass caps. Other than those small details, this is a sturdy and functional vacuum. Not lightweight too but that is true for 90% of the vacuum pumps. Somewhere I read that the winding on the motor are copper, I didn't see that and I hope they are and not aluminum like some of the cheaper alternatives out there. The back cover is thin and very easy to damage from bumping in a service truck, the cooling fan is plastic, looks like PEX, but still well balanced. It was somewhat disappointing that no one put threadlocker on the small bolts keeping the back cover on. There are plenty of vibrations on this and they are easy to come off. I am sure JY can do better. Especially on the pricing.
    Dan
    Montgomery County, PA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy