Apply to be a TradeMaster!
Main product image of Inspection Mirror - 1" x 2" Oval - Extends 8-1/2"
Magnifying glass
Hover image to zoom

Inspection Mirror - 1" x 2" Oval - Extends 8-1/2"

SKU:
M-5
Rating:
(1)
Q&A:
(0)
Inspection Mirror - 1" x 2" Oval - Extends 8-1/2"
Magnifying glass
Hover image to zoom
$7.08 each
In Stock
In Stock
Get 17 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 2"
Product Highlight: Shape
Oval
Product Highlight: Length (Inches)
9-3/4" Length

Specs

–
Product Type:

Mirror

Size:

1" x 2"

Reach:

8" to 21"

Shape:

Oval

Length (Inches):

9-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Pen Style Deburring Tool
SKU: 1891258
Hilmor Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect size

I have found this size to work best for me. Seems well made. 1st one was cracked but SupplyHouse.com sent another and I received it the next day.
Chris HVAC professional
DFW
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy