Apply to be a TradeMaster!
Main product image of 1/2" Tube Isolator
Magnifying glass
Hover image to zoom

1/2" Tube Isolator

Brand:
Holdrite
SKU:
104A
Rating:
(0)
Q&A:
(2)
1/2" Tube Isolator
Magnifying glass
Hover image to zoom
$0.68 each
In Stock
In Stock
Get 480 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1-3/8" Diameter
Product Highlight: Size
1/2"

Description

–
  • HOLDRITE® Inserts
  • Ideal for pipe support with HOLDRITE® #103 series and #110-R brackets
  • Compatible with PEX, Copper, and CPVC tubing
  • Provides a tight grip to tubing
  • Often used at fixture stub-out locations

    Applications
  • Turing Isolation
  • Through stud isolation
  • Stub out support
  • Specs

    –
    Diameter (Inches):

    1-3/8"

    Size:

    1/2"

    Product Type:

    Insert

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: Would these fit in a manifold situation with each tube feeding out side by side through a wall or would they be too close and bunched up?

    Asked by Rich 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hi Rich. This has a diameter of 1-3/8", so the outlets of the manifold would have to have a minimum distance between them of about 1-1/2" in order for you to use these side by side.

    Was this review helpful to you?

    Q: what is the maximum environmental working temperature of this product?

    Asked by Barry 14 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    According to the manual linked below, the temperature range it can withhold is -10° F to +150° F. http://s3.pexsupply.com/manuals/1312207562140/59017_PROD_FILE.pdf

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy