Apply to be a TradeMaster!
Main product image of 1" Tube Isolator
Magnifying glass
Hover image to zoom

1" Tube Isolator

Brand:
Holdrite
SKU:
106
Rating:
(0)
Q&A:
(2)
1" Tube Isolator
Magnifying glass
Hover image to zoom
$0.57 each
In Stock
In Stock
Get 235 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Diameter (Inches)
1-3/8" Diameter

Description

–
  • HOLDRITE® Inserts
  • Ideal for pipe support with HOLDRITE® #103 series and #110-R brackets
  • Compatible with PEX, Copper, and CPVC tubing
  • Provides a tight grip to tubing
  • Often used at fixture stub-out locations

    Applications
  • Tubing Isolation
  • Through stud isolation
  • Stub out support

Specs

–
Size:

1"

Diameter (Inches):

1-3/8"

Product Type:

Insert

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Would these fit in a manifold situation with each tube feeding out side by side through a wall or would they be too close and bunched up?

Asked by Rich 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Rich. This has a diameter of 1-3/8", so the outlets of the manifold would have to have a minimum distance between them of about 1-1/2" in order for you to use these side by side.

Was this review helpful to you?

Q: what is the maximum environmental working temperature of this product?

Asked by Barry 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manual linked below, the temperature range it can withhold is -10° F to +150° F. http://s3.pexsupply.com/manuals/1312207562140/59017_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy