Apply to be a TradeMaster!
Main product image of 3/4" Pro Clamp
Magnifying glass
Hover image to zoom

3/4" Pro Clamp

Brand:
Holdrite
SKU:
202
Rating:
(1)
Q&A:
(0)
3/4" Pro Clamp
Magnifying glass
Hover image to zoom
$1.02 each
In Stock
In Stock
Get 94 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
  • Ideal for securing single 3/4" Copper, PEX, CPVC tubing to
  • Stout Bracket
  • Nylon clamps attach with a single fatener
  • Flame rated per UL 94 V-2 standards

    Applications
  • Mid-span support
  • Lavatory
  • Horizontal
  • Fixture stub-out
  • Drinking Fountain
  • Bathtub
  • Misc. single fixture stub-out
  • Shower
  • Sink Stub-out support Toilet Vertical
  • Specs

    –
    Dimensions:

    2-1/8" x 2-1/8"

    Product Type:

    Pipe Clamp

    Size:

    3/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/4" ProPEX 90° Elbow
    SKU: Q4760750
    Uponor (Wirsbo)

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would and have purchased

    The clamps worked well, held PVC nice and snug. For attic installation it was perfect! I recommend this product
    Dave
    Airmont NY
    6 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy