Apply to be a TradeMaster!
Main product image of 1/2" Pro Clamp
Magnifying glass
Hover image to zoom

1/2" Pro Clamp

Brand:
Holdrite
SKU:
201
Rating:
(1)
Q&A:
(0)
1/2" Pro Clamp
Magnifying glass
Hover image to zoom
$0.80 each
In Stock
In Stock
Get 49 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
  • Ideal for securing single 1/2" Copper, PEX, CPVC tubing to
  • Stout Bracket
  • Nylon clamps attach with a single fatener
  • Flame rated per UL 94 V-2 standards

    Applications
  • Mid-span support
  • Lavatory
  • Horizontal
  • Fixture stub-out
  • Drinking Fountain
  • Bathtub
  • Misc. single fixture stub-out
  • Shower
  • Sink Stub-out support Toilet Vertical
  • Specs

    –
    Dimensions:

    2-1/8" x 1-7/8"

    Size:

    1/2"

    Product Type:

    Pipe Clamp

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1/2" ProPEX Brass x 1/2" Copper Stub Elbow, 3-1/2" x 8", (Lead Free Brass)
    SKU: LF2865050
    Uponor (Wirsbo)

    Product Reviews

    5 out of 1 review
    5
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Very Handy

    These clamps were used on an under floor radiant heat system to support pex pipe everywhere it crossed a joist. Handy to use where needed and inexpensive.
    Ozzie
    Estes Park, Colorado
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy