Apply to be a TradeMaster!
Main product image of 1-1/4" Standard Silencer Clamp
Magnifying glass
Hover image to zoom
1-1/4" Standard Silencer Clamp
Magnifying glass
Hover image to zoom
$9.33 each
In Stock
In Stock
Get 19 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
Can be used as a top mount or suspension hanger, e.g., from a joist or cross-member, or from a HOLDRITE Stout Bracket®. These models are used for securing and retaining tubing while providing superior acoustical isolation between the tubing and the supporting structure. Supports 1/2", 3/4", 1" & 1-1/4" CTS tube sizes. Supports Copper, PEX, CPVC tubing, conduit, etc. UPC listed.

  • Material: Shell: Polypropylene, blue, FR UL94-V2, Isolators: TPR, natural (off-white), 40 to 45 shore A
  • Temperature Range: -10 F to 140 F (suspension)
  • Load rating: 25 pounds in suspension mode
  • IAPMO UPC / IPC listed
  • IAPMO listed, per standard PS42-2013

Specs

–
Size:

1-1/4"

Product Type:

Pipe Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy