Apply to be a TradeMaster!
Main product image of 1" Standard Silencer Clamp
Magnifying glass
Hover image to zoom

1" Standard Silencer Clamp

Brand:
Holdrite
SKU:
268-HOLDRITE
Rating:
(2)
Q&A:
(0)
1" Standard Silencer Clamp
Magnifying glass
Hover image to zoom
$9.96 each
In Stock
In Stock
Get 25 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Can be used as a top mount or suspension hanger, e.g., from a joist or cross-member, or from a HOLDRITE Stout Bracket®. These models are used for securing and retaining tubing while providing superior acoustical isolation between the tubing and the supporting structure. Supports 1/2", 3/4", 1" & 1-1/4" CTS tube sizes. Supports Copper, PEX, CPVC tubing, conduit, etc. UPC listed.

  • Material: Shell: Polypropylene, blue, FR UL94-V2, Isolators: TPR, natural (off-white), 40 to 45 shore A
  • Temperature Range: -10 F to 140 F (suspension)
  • Load rating: 25 pounds in suspension mode
  • IAPMO UPC / IPC listed
  • IAPMO listed, per standard PS42-2013

Specs

–
Size:

1"

Product Type:

Pipe Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Standard Silencer Clamp
SKU: 266
Holdrite

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes, I would purchase this product again.

I used the 1 inch size silencer clamp to attach my AC condensate drain line to the siding trim. I wanted a pipe clamp that would not corrode, would provide a good appearance and be easy to install. Since these are exposed to the weather I'm hopeful they will last several years. My only comment is they are a bit pricey but if they last...no issue.
DJK
Pennsylania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These really work

I purchased some of these for an open loop geothermal system that is constantly using water from our well and is all plumbed with 1 inch copper pipe. The HVAC company installed metal clamps that attached to the wall and ceiling, and when the geothermal system runs the water noise is loud enough that we need to raise our voices if standing next to it, and we could also hear the roaring quite a bit in the rooms next to it as well. The walls and ceiling were basically resonating the roaring noise of the water. After replacing the metal clamps with these, the water noise is 95% GONE. We can stand next to the furnace and the water noise is so minimal that it's no longer an issue and we can talk in a normal voice. In the adjacent rooms we can barely hear the geothermal system running now, which is a huge difference from before. These clamps are pricey, but are well worth it to resolve areas with high water noise. They are of good quality too. The plastic parts have some flex and do not crack, and the inside part seems to be made of silicone which will stand up to the hot water pipes too. Overall a great product!!
cinm23
Michigan
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy