Apply to be a TradeMaster!
Main product image of 1" Tubing Isolator
Magnifying glass
Hover image to zoom
1" Tubing Isolator
Magnifying glass
Hover image to zoom
$0.52 each
In Stock
In Stock
Get 226 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
  • Through-stud isolator
  • Through-bracket isolator
  • Ideal for metal studs with PEX, Copper, and CPVC tubing
  • Intergrates with most HOLDRITE galvanized brackets
  • Flame-rated per UL 94 V-2 standards
  • Fits in 1-3/8" or 1-11/32" holes

    Applications
  • Vertical
  • Tubing isolation
  • Through-stud isolation
  • Horizontal
  • Specs

    –
    Size:

    1"

    Product Type:

    Tubing Isolator

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    You May Also Need

    Product Reviews

    1 out of 1 review
    1
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    100%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Installation NIGHTMARE

    You will fight these all the in! Extremely hard to make work. Too tight in stud AND around the pipe too!! Just go buy RED DOTS !!! 10X the labor to use these INFERIOR PRODUCT!!
    John the Plumber
    Pittsburgh. Pa
    3 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy