Apply to be a TradeMaster!
Main product image of 1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket (5" x 2-1/4" x 1-3/4")
Magnifying glass
Hover image to zoom

1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket (5" x 2-1/4" x 1-3/4")

Brand:
Holdrite
SKU:
121-DS
Rating:
(2)
Q&A:
(0)
1/2", 3/4", 1" Galvanized Steel Dual Pipe Bracket (5" x 2-1/4" x 1-3/4")
Magnifying glass
Hover image to zoom
$3.10 each
In Stock
In Stock
Get 23 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"
Product Highlight: Material
Galvanized Steel

Description

–
Features
  • Galvanized steel bracket attaches directly to flat surface or suspends from 3/8" all-thread rod, providing height
  • Provides 1-1/4" center line height from structure can be cast into concrete slab, then bent into position
  • Compatible with HOLDRITE® #400 and #261/#262 inserts
  • Ideal for dual pipe run applications including Copper, CPVC, and PEX


Applications
  • Vertical
  • Pre-fab
  • Pipe on pipe support
  • Overhead pipe support
  • Horizontal

Specs

–
Dimensions:

5" x 2-1/4" x 1-3/4"

Application:

2 Pipe

Size:

1/2"

3/4"

1"

Material:

Galvanized Steel

Product Type:

Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Simple pipe support

Need to use support inserts but an easy to use support.
HVAC Matt
Los Angeles, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent brackets

Makes for a professional installation, spaces pipes evenly throughout long horz. run.
JFK
Commack, NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy